Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 5 in., 1000 lb.
Mfr # 1ULP1
Zoro # G0726433
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 1ULP1
- Zoro # G0726433
- UPC # 190735415016
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/16, Crimp, Aluminum (ASC116)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W80)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X88)
- Zoro Select Plate Casters