Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 4 in., 400 lb, Yllw
Mfr # L-ALTH 100K-12
Zoro # G6705912
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Product Information
- Brand Zoro Select
- MFR # L-ALTH 100K-12
- Zoro # G6705912
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 4 15/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-7/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 15/16 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves (BKSTC11BU)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 8'H (786008)
- BIL-JAX Side Bracket - Angle Iron Hanger w/Tube End - #6 - 24" (0039-724-6)
- ZORO SELECT Plate Caster, 200 lb. Load Rating, Rigid (400K72)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- ZORO SELECT Rgd Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK9)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 5 in., 660 lb (LIK-POHI 125G-1)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- HAMILTON Swivel Caster, 200 4X1-1/2 Ebonite (S-224-EO)
- Zoro Select Plate Casters