Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 4 in., 400 lb., C
Mfr # L-ALST 100K-12-FI
Zoro # G6872957
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Aluminum/Polyurethane Elastomer
Product Information
- Brand Zoro Select
- MFR # L-ALST 100K-12-FI
- Zoro # G6872957
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 3 15/16 in |
Wheel Width | 1 5/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 15/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 15/16 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- SNAP-LOC Logistic E-Fitting, Steel, 1467 lb. (SLCAEI2)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX4)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 125 lb, A (1UKR2)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P25S-UY080K-16)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- SERVICE CASTER 5 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PHB-TLB-2-R-2)
- Zoro Select Casters