Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Plate Type A, Delrin
Mfr # 33J068
Zoro # G4805306
original price:
$13.99
9% off
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 33J068
- Zoro # G4805306
- UPC # 190735900895
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-21/64" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-1/8" x 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 7 21/64 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Castr, Rubbr, 3 in, 200 lb, Gry (1UHY6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4C1P6)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Rigid (400K55)
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P21S-EP040K-14-001)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb. (B-POG 89G-12)
- ZORO SELECT Plate Caster, Rigid, Phenolic, 4 in., 700 lb (TFK 100 RP1G)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- Zoro Select Plate Casters