Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C
Mfr # L-POG 89KA-12-FI
Zoro # G8487175
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Heavy Duty Nylon
Product Information
- Brand Zoro Select
- MFR # L-POG 89KA-12-FI
- Zoro # G8487175
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-11/16 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- VESTIL Pneumatic Wheel 16x4 5/8" Bearing (WHL-PN-16X4-5/8)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- HARRINGTON Brake Disc (AH426205430)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-CB)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- ZORO SELECT Rigid Plate Caster, 600 lb., 90 Shore A (P21R-UP040R-14)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- Zoro Select Plate Casters