Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb
Mfr # P21SX-HNG060RX-14-001
Zoro # G2755742
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Glass Filled Nylon
Product Information
- Brand Zoro Select
- MFR # P21SX-HNG060RX-14-001
- Zoro # G2755742
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Ratchet, 40 ft.x2", Zinc Hdl, Dbl J Hooks (310800)
- DAYTON Endless - Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET45)
- DAYTON Cylinder Assembly (97-41)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- ZORO SELECT Plate Caster, Swivel, 280 lb., Light-Duty (426A86)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- Zoro Select Casters