Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 5 in. Dia, 1000 lb.
Mfr # 930CA05201SG
Zoro # G4527686
original price:
$47.72
14% off
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 930CA05201SG
- Zoro # G4527686
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 12ft. L (SFERSST3-12)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 315 lb (PGT50748ZN-TPU33(GG))
- TARPS NOW 12 in. Scaffold Bungees, 100PK (TASB12BW-100)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 39BF (5F10T06B39)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PB060R-14-TB)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 100 lb, D (1UHH6)
- ZORO SELECT Dual Wheel Caster, Swivel, Nylon, 3 in., 1320 lb (LHD-SPO 75K)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Gy Wheel (P21S-PRP080R-14-DL)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-HN)
- Zoro Select Plate Casters