Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 400 lb., Plate Type A
Mfr # DCIB06041S002
Zoro # G4806313
original price:
$12.69
14% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # DCIB06041S002
- Zoro # G4806313
- UPC # 190735901113
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-3/8" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 7 5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S150-PNB-BSL)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- VESTIL Molded, Rubber Cable Clamp, 2.2K, Yellow (MRHR-39-YL)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rbbr, 3-1/2 in., 155 lb (4W905)
- ZORO SELECT Plate Caster, 1000 lb. Load, Green Wheel (P21SX-U060K-14-TB)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (33H918)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14)
- ZORO SELECT Plate Caster, 200 lb. Load Rating (P12S-PRP030B-12-WB-EL)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- ZORO SELECT Plate Caster, 240 lb. Load Rating, Swivel (P13S-RP050D-14)
- Zoro Select Plate Casters