Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 4 in Dia, 300 lb, Blue
Mfr # 49H613
Zoro # G8630982
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 49H613
- Zoro # G8630982
- UPC # 190735903247
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 3/16 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Planter, Rectangle, 96in.Lx30in.Wx30in.H (TF4180W22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- US CARGO CONTROL 1/2" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-8)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A (33H936)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29S-UY060K-18)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb (4DE53)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- Zoro Select Casters