Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 350 lb., 90 Shore A
Mfr # P12SX-UP050D-12-AM
Zoro # G4613314
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P12SX-UP050D-12-AM
- Zoro # G4613314
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-3/4 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- US WEIGHT Plastic Chain, 2" 500 ft. Black ft. SunShield (U2355)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-5)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 8 in, 1250 lb (3G142)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- ZORO SELECT Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-15-TBF)
- ZORO SELECT Optional Caster Kit, 5 In, Black, PK4 (1UG97)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA060R-14-DL)
- Zoro Select Casters