Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 200 lb., Zinc Plated
Mfr # P12S-RCP030K-12
Zoro # G2694535
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P12S-RCP030K-12
- Zoro # G2694535
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 2-13/16 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 15/16" Non-Marking Rubber Soft Swivel Caster, Tread Lock Brake, Loads Up To 125 lb (PRE40273ZN-3RB)
- DAYTON Steering Bar, 36 In. (21D024)
- LITTLE GIANT Platform Truck, 72x30, With Floor Lock (NBB-3072-8MRFL)
- CARGO LIFT Endless Round Sling ENR5 X 8Ft. Cap. WLL 13200Lbs. (13080601A)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- ZORO SELECT Rigid Plate Castr, Cast Irn, 8 in., 1250 lb (1NWL7)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- ZORO SELECT Plate Caster, Swivel, Nyln, 5 in, 330 lb, Blk (TSSV 125 BN0S)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- Zoro Select Casters