Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B
Mfr # 02XA06128S001GN
Zoro # G4803662
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 02XA06128S001GN
- Zoro # G4803662
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-5/16" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Swivel Radius | 4 53/64 in |
Plate Size | 3-5/8" x 4-1/2" |
Caster Plate Size | 3-5/8" x 4-1/2" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 7 5/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Double J-Hooks (7527WH-Y)
- CASTERHQ 4"x2" V Groove Wheel 600 LBS Capacity Replacement Wheel Commercial/ (CB-VG42)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- ZORO SELECT Rigd Plt Cstr, Glass Filled Nyl, 3in, 200lb (P12RX-HNG030G-12)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 1400 lb (P21R-D080R-14-H10)
- ZORO SELECT NSF-Listed Plate Caster, 3" Wheel Dia., 210 lb., Black (435X84)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- Zoro Select Casters