Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing
Mfr # 33H911
Zoro # G4804676
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 33H911
- Zoro # G4804676
- UPC # 190735900833
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-3/4" x 4-1/2" |
Plate Size | 3-3/4" x 4-1/2" |
Mounting Bolt Dia. | 7/16 in |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- WERNER Tool Lasso(TM) with Belt Clip, 20 lb. (AC58-TL)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X74)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-CB)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H933)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-CB)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb., A (LH-SPO 75K)
- Zoro Select Casters