Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D
Mfr # P12SX-UP040D-12
Zoro # G4635233
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P12SX-UP040D-12
- Zoro # G4635233
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 1/8 in |
Swivel Radius | 3-1/4 in |
Description
Swivel, Corrosion-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- SHOP TUFF Shop Tuff STF-105ARCP Heavy Duty Aircraft Style Rubber Wheel Chock - Set of 2 (STF-105ARCP)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4D3C1P6)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- ZORO SELECT Plate Caster, Rigid, Phenolic, 4 in., 700 lb (TFK 100 RP1G)
- ZORO SELECT Pneumatic Caster, 220 lb. Load Rating (L-P 220R-SG)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb, A (TSSV 100 BN0S)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-16-WB-DL)
- ZORO SELECT Plate Castr, Rgd, Polyurethane, 5 in, 550 lb (TFK 125 NT0E)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- Zoro Select Plate Casters