Shop All Cable Swaging Tools
Zoro Select
Swaging Tool, Size 5/32, 1/4, 5/16 In
Mfr # 1DMV4
Zoro # G1627945
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Scissor Action Type
- For Cable Size (In.) 5/32 in, 1/4 in, 5/16 in
- Handle Length 25 in
- Jaw Material Steel
- Overall Cutter L (In.) 31
Product Information
- Brand Zoro Select
- MFR # 1DMV4
- Zoro # G1627945
- UPC # 190735398944
- Country of Origin China
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 5/32 in, 1/4 in, 5/16 in |
Handle Length | 25 in |
Overall Length | 31 |
Handle Length (In.) | 25 in |
Compatible Aluminum Oval Sleeve Size | 5/32 in, 1/4 in, 5/16 in |
Compatible Copper Stop Sleeve Size | 5/32 in, 1/4 in, 5/16 in |
Compatible Cable Size | 5/32 in, 1/4 in, 5/16 in |
Tool Length | 31 in |
Compatible Copper Oval Sleeve Size | 5/32 in, 1/4 in, 5/16 in |
Compatible Sleeve Size | 5/32 in, 1/4 in, 5/16 in |
Compatible Aluminum Stop Sleeve Size | 5/32 in, 1/4 in, 5/16 in |
Description
The ZORO SELECT 1DMV4 Swaging Tool is the perfect tool for making loops and splicing cable. You can use it to crimp or swage a variety of cables. The scissor action design allows you to make both left and right handed cuts with ease. This tool has hardened steel jaws, which ensure durability and longer life. It has a 25 in handle length and a 31 overall cutter length. If you need a reliable swaging tool that will give you optimal performance, this ZORO SELECT product is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nibbler Punch for Mfr No. 1529B (2608639027)
- STARRETT Mini-Magnetic Tool Holder (661)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- Zoro Select Knives, Cutters & Snips