Shop All Cable Swaging Tools
Zoro Select
Swaging Tool, Cable Size 3/8 In
Mfr # 1DMV3
Zoro # G1283457
original price:
$170.59
9% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Scissor Action Type
- For Cable Size (In.) 3/8 in
- Handle Length 26 in
- Jaw Material Steel
- Overall Cutter L (In.) 32.5
Product Information
- Brand Zoro Select
- MFR # 1DMV3
- Zoro # G1283457
- UPC # 190735398937
- Country of Origin China
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 3/8 in |
Handle Length | 26 in |
Overall Length | 32.5 |
Handle Length (In.) | 26 in |
Compatible Cable Size | 3/8 in |
Tool Length | 32.5 in |
Compatible Sleeve Size | 3/8 in |
Compatible Copper Stop Sleeve Size | 3/8 in |
Compatible Aluminum Oval Sleeve Size | 3/8 in |
Compatible Copper Oval Sleeve Size | 3/8 in |
Compatible Aluminum Stop Sleeve Size | 3/8 in |
Description
The Zoro Select 1DMV3 Swaging Tool is the perfect tool for making loops and splicing cable. This swaging tool features a scissor action type, which allows you to cut off excess wire quickly and easily. The hardened steel jaws ensure durability, while the 26 in. handle length ensures maximum comfort when using this tool. Its overall cutter length of 32.5 in., cable size of 3/8 in., and jaw material of hardened steel makes it a versatile product that can be used with many different types of cables. If you are looking for a swaging tool that will get the job done right, then look no further than the Zoro Select 1DMV3 Swaging Tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- LION GUN 18-Volt 1/2" Torque Wrench (LIONGUN-.25)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- PRIMELINE TOOLS 1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack) (GD 52215)
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- Zoro Select Cable Swaging Tools