Shop All Aluminum Gratings
Zoro Select
Swaged Grating, Smooth, 36in.Wx1in.H
Mfr # 23125S100-B24
Zoro # G2188490
product price: $1,754.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,754.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1 in
- Width 36 in
- Bearing Bar Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # 23125S100-B24
- Zoro # G2188490
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 36 in |
Span (Length) - Grating | 288 in |
Overall Length | 24 ft |
Overall Height | 1 in |
Overall Width | 36 in |
Deflection @ Unsupported Length | See Load Table |
Description
Bar Grating, Aluminum, 6063, Rectangle, 24 ft Overall Length, 36 in Overall Width, 0.125 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/4C-100)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 1.25 (014-905)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 1 ft. L. (T63S1.25X.125-12)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A6)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Standard (22570)
- Zoro Select Aluminum Gratings