Shop All Temperature Probes
Zoro Select
Surface Temp Probe, K Type, -22 to 221F
Mfr # 5RME8
Zoro # G1181634
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -22 Degrees to 221 Degrees
- Probe Connection Type Mini
- Probe Wire Length 3 ft 4 in
Product Information
- Brand Zoro Select
- MFR # 5RME8
- Zoro # G1181634
- UPC # 190735530122
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 19.5 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. 4" |
Cable Length | 3 ft 4 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 19 1/2 in |
Description
Surface Temperature Probe, Type K, Ungrounded, For Application Air, Surface, Mini Plug, Probe Size 19 1/2 in, Cable Length 3 ft 4 in, -22 Degrees to 221 Degrees F/-30 Degrees to 105 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT 2.5" Type 213.53 3,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9767266)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R1B)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-1000-psi)
- GENERAL TOOLS Gas Detector, Detects Meth, Natural Gas (NGD8800)
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F (4JPN3)
- ZORO SELECT Type K Thermocouple Plug, Mini, PK2 (4JPL7)
- SPER SCIENTIFIC Type J Penetration Thermometer Probe (800086)
- Zoro Select Temperature Probes