Shop All Hose Clamps
Zoro Select
Surelock Clamp, 9/16"W, 6 1/4"ID
Mfr # 4818871
Zoro # G208391389
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- SAE Number 188
- System of Measurement Inch
- Installation Torque 40 in-lb
- Grade Marine
Product Information
- Brand Zoro Select
- MFR # 4818871
- Zoro # G208391389
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 6 1/4 in |
Band Width | 9/16 in |
Clamp Maximum Inside Diameter | 12 1/4 in |
For Maximum Outside Diameter | 12 1/4 in |
Details
Clamp Type | Worm Gear Clamp |
SAE Number | 188 |
Item | Surelock Clamp |
System of Measurement | Inch |
Installation Torque | 40 in-lb |
Grade | Marine |
Band Thickness | 0.023 in |
Screw Material | Stainless Steel |
Band Material Grade | 304 |
Band Type | Perforated |
Screw Material Grade | 305 |
Drive Type | Quick-Install Slotted Hex |
Maximum Operating Temperature | 500 Degrees F |
Band Material | Stainless Steel |
Fastener Housing Material | 304 Stainless Steel |
Description
Surelock Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 12 1/4 in, Clamp Minimum Inside Diameter 6 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 12 1/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 188, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Crevice Tool, 1-1/4" (96394)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC D761G10A, Pressure Line, 10 micron (ZX-D761G10A)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 (22HC2125)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- KURIYAMA 8" Spiral Double Bolt Clamp, Counterclockwise (SDBC-8)
- Zoro Select Hose Clamps