Shop All Lab Stands
Zoro Select
SUPPORT STAND TRIPOD 9 IN
Mfr # TCR6X9
Zoro # G4718856
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Tripod
- Length 9 in
- Material Cast Iron, Steel
- Includes Concentric Ring
- Height 9 in
Product Information
- Brand Zoro Select
- MFR # TCR6X9
- Zoro # G4718856
- Country of Origin India
- Category Lab Stands
Dimensions
Length | 9 in |
Height | 9 in |
Overall Height | 9 in |
Overall Length | 9 in |
Details
Type - Clamp, Stand, Support | Tripod |
Item - Clamp, Stand, Support | Stand |
Material | Cast Iron, Steel |
Item | Tripod Stand with Concentric Ring |
Includes | Concentric Ring |
Product Type | Tripod Stand |
Base Material | Cast Iron |
Clamp Finish | Cast Iron |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Rings |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Cast Iron |
Description
Tripod, Stand, Length 9 in, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material Cast Iron, Steel, Height 9 in, Includes Concentric Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-1L)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- OHAUS Clamp, Stainless Steel (CLR-STRODS102)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- Zoro Select Lab Stands & Supports