Shop All Lab Stands
Zoro Select
Support Stand, Rectangular, 5 In Wx8 In L
Mfr # H-21212.1
Zoro # G4718883
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 20 in
- Diameter 0.38 in
- Base Length 8 in
- Base Width 5 in
Product Information
- Brand Zoro Select
- MFR # H-21212.1
- Zoro # G4718883
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 20 in |
Diameter | 0.38 in |
Base Length | 8 in |
Base Width | 5 in |
Height | 10.23 in |
Overall Length | 20 in |
Rod Diameter | 3/8 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Stand |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Support Stand Rod |
Product Type | Support Stand With Rod |
Description
Support Stand Rod,20" L,Base 5" L x 8" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 4mm Rigid Tip, PK100 (22CW70)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 500Ml, PK 2 (SF149-500)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- OHAUS Clamp, Stainless Steel (CLR-STRODS102)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- OHAUS Adjustable Platform, 46 X 46 cm (OH-30400068)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- Zoro Select Lab Stands