Shop All Jack Posts
Zoro Select
Support Brace, Max H 16In
Mfr # 3CA86
Zoro # G2755322
original price:
$39.55
5% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Service Height (In.) 16 in
- Min. Service Height (In.) 12 in
- Number of Sections 1
- Capacity @ Max. Height (Lb.) 9,738
- Function Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain
Product Information
- Brand Zoro Select
- MFR # 3CA86
- Zoro # G2755322
- UPC # 190735476802
- Country of Origin China
- Category Jack Posts
Dimensions
Max. Service Height (In.) | 16 in |
Min. Service Height (In.) | 12 in |
Capacity @ Max. Height (Lb.) | 9,738 |
Capacity @ Min. Height (Lb.) | 9,738 |
Details
Item | Support Brace |
Number of Sections | 1 |
Function | Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain |
Includes | Screw and Turning Bar for Easy Height Adjustment |
Finish | Red Oxide |
Construction | Rugged All Welded Steel |
Description
Support Brace, Style -, Max. Service Height (In.) 16 in, Min. Service Height (In.) 12 in, Number of Sections 1, Capacity @ Max. Height (Lb.) 9,738, Capacity @ Min. Height (Lb.) 9,738, Rugged All Welded Steel Construction, Red Oxide Finish, Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain, Includes Screw and Turning Bar for Easy Height Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Stow-Away Hvy-Duty Hand Truck, 500 lb. Ca (4055NC)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418X)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH15-20-B)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- ZORO SELECT Support Brace, Max H100In (3CA85)
- ZORO SELECT Support Brace, Max H36In (3CA84)
- ZORO SELECT Support Brace, Max H 150In (3CA83)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- TIGER JACK POST Tiger Jack Post 5007295 3 in. Dia. x 2 ft. Adjustable Building Support Column - 24700 lbs (5007295)
- T-JAK T-JAK MiniBrute Cabinet Jack (MB-1014PK)
- TIGERBRAND JACK POST Jack Post 19in To 36in 16K (JS-36)
- Zoro Select Jack Posts