Shop All Supply Stop Valves
Zoro Select
Supply Stop, Angle, 1/2" Inlet, Celcon Stem
Mfr # 10733lf
Zoro # G4815489
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 3/8"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # 10733lf
- Zoro # G4815489
- UPC # 091712384120
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLOOR FLANGE BLACK1-1/4"" (521-606BG)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, 1/4" Outlet (10773)
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- ZORO SELECT 1/4-Turn Stop, Straight, 3/8 Inx1/2 In (26-1004LF)
- ZORO SELECT Multi-Turn Stop, Angle, 1/2 Inx3/8 In (29-1003LF)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- ZORO SELECT Supply Stop, 3-Way, 1/2" Inlet, 3/8" Outlet (04326LF)
- LEGEND VALVE 1/2" T-533HP HEAVY NO-KINK (107-267)
- Zoro Select Supply Stop Valves