Shop All Water Connectors
Zoro Select
Supply Line, Toilet, 3/8In Dia, 12In Length
Mfr # 4FEW2
Zoro # G1883411
original price:
$8.09
23% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 3/8
- Type Toilet
- Pipe Dia. (In.) 3/8
Product Information
- Brand Zoro Select
- MFR # 4FEW2
- Zoro # G1883411
- UPC # 190735505335
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Length (In.) | 12 |
Hose Length | 12 in |
Hose Outside Dia. | 3/8 in |
Bend Radius | Not Rated |
Details
Material of Construction | Copper |
Item | Supply Line |
Type | Toilet |
Hose Cover Material | Copper |
Hose Fittings | Bulk Hose |
Hose Configuration | Bulk Hose |
Hose Color | Chrome |
For Use With | Water Connector |
Hose Tube Material | Copper |
Temp. Range | 40 Degrees to 180 Degrees F |
Description
Supply Line, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 12 in, Hose Color Chrome, Hose Tube Material Copper, Hose Cover Material Copper, Temp. Range 40 Degrees to 180 Degrees F, Bend Radius Not Rated, Hose Configuration Bulk Hose, For Use With Water Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sink Clip, Stainless Steel, For: 147084NA, 114044NA Sinks (1150001)
- VIEGA Viega MegaPress adapter, 2" x 2" (95280)
- APOLLO EXPANSION PEX 1/2 in. PEX-a Expander Head (EPXHEAD12)
- HYDRA-ZORB Strut Mount Cushion Clamp, 32mm, Electro Galvanized Gold (32MMHZ)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48007)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- DANCO 9D000 Series Water Heater Connector, 3/4 in, FIP, Stainless Steel, 24 in L (59783)
- Zoro Select Water Connectors