Shop All Water Connectors
Zoro Select
Supply Line, 7/8" Outlet, 3/8" Inlet Size
Mfr # 48183
Zoro # G4787017
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Hose Inside Dia. 1/4 in
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
- Inlet Type Flare
Product Information
- Brand Zoro Select
- MFR # 48183
- Zoro # G4787017
- UPC # 091712481836
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Inlet Size (In.) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Water Connector Inlet Size (In) | 3/8 |
Length (In.) | 12 |
Hose Fitting B Size | 7/8 in |
Hose Length | 12 in |
Hose Fitting A Size | 3/8 in |
Description
Supply Line, Hose Inside Dia. 1/4 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FRH, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly, For Use With Toilet, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 0.6 gpm, 0.5 Micron, 3-1/8" O.D., 13 3/8 in H (47-5574704)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, 5 Valves (845-5)
- APOLLO VALVES Sediment Faucet (31-701-04)
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 In (22N593)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- SPEAKMAN SPK-57654US 3/4" Hose x 3/4" Hose x 72" Stainless Steel Washing Machine Connector (SPK-57654US)
- Zoro Select Supply Lines