Shop All Strut Channels
Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Green
Mfr # FS-200 GR 120.00
Zoro # G1835671
original price:
$80.00
27% off
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$57.65
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Green Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-200 GR 120.00
- Zoro # G1835671
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 5/8 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Thickness | 3/32 in |
Finish | Painted |
Series | FS-200 |
Color | Green |
Channel Type | Solid |
Load Capacity | 330 lb |
Wall Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 330 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Green, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK10 (COV4109Z1)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-048)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, Blk Painted Steel (FS-200SS FBK 60.00)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SL PG 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- Zoro Select Strut Channels