Shop All Paper Bags
Zoro Select
Super Royal White Shopping Bag Flat Bottom, Twist Handles, Pk200
Mfr # 85934
Zoro # G7152957
product price: $164.99
/pk 200, $0.82/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 70#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 14 in
- Depth 10 in
Product Information
- Brand Zoro Select
- MFR # 85934
- Zoro # G7152957
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 14 in |
Depth | 10 in |
Length | 15 in |
Height | 15 3/4 in |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Name | 70# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Bag Gusset | 10 in |
Recycled Paper | No |
Basis Weight | 70 lb |
Handle | Paper Twist |
Load Rating | 18 lb |
Bottom | Flat |
Package Configuration | Bundle |
Handle Type | Paper Twist |
Bag Bottom Type | Flat |
Material | Paper |
Bag Type | Merchandise Bags With Handle |
Weight Capacity | 18 lb |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, White, Width 14 in, Depth 10 in, Height 15 3/4 in, 70#, Basis Weight 70 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 18 lb, FDA Compliant Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- GHENT Display Rail, Cork, 48 in. W x 2 in. H (MRH4-1)
- ZORO SELECT Grocery Bag Flat Bottom 10# Brown, Pk500 (18410)
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- ZORO SELECT Grocery Bag Flat Bottom 4# Brown, Pk500 (18404)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- ZORO SELECT Shopping Bag Flat Bottom 1/7 BBL, Brown Pk500 (81265)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- Zoro Select Paper Bags