Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Sunscreen, Cream, Box, Wrapped Packets
Mfr # 18-370
Zoro # G6626459
original price:
$67.79
14% off
new price: $57.95
/pk 100, $0.58/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Sunscreen
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.002 oz
Product Information
- Brand Zoro Select
- MFR # 18-370
- Zoro # G6626459
- UPC # 698229916624
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.002 oz |
Size | 0.002 oz |
Details
Application - First Aid and Wound Care | Sunscreen |
Item | Sunscreen |
Item - First Aid and Wound Care | Sunscreen |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Bulk |
Count - First Aid and Wound Care | 100 |
Standards | OTC |
Includes | (100) Sunscreen Packets |
Formula | 7.5% Octinoxate, 6% Oxybenzone, 5% Homosalate, 5%Octisalate |
Concentration | Homosalate 5%, Octinoxate 7.5%, Octisalate 5%, Oxybenzone 6% |
Package Format | Packet |
Exterior Package Type | Box |
Active Ingredient | Homosalate, Octinoxate, Octisalate, Oxybenzone |
SPF | 30 |
Purpose | Sunscreen |
Format | Cream |
Formula Features | Oil Free, PABA Free |
Number of Units Included | 100 |
Description
Sunscreen, Active Ingredient Homosalate, Octinoxate, Octisalate, Oxybenzone, Format Cream, Size 0.002 oz, Package Format Packet, Formula Features Oil Free, PABA Free, Unitized Bulk, SPF 30, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Concentration Homosalate 5 Percent, Octinoxate 7.5 Percent, Octisalate 5 Percent, Oxybenzone 6 Percent, Exterior Package Type Box, Number of Units Included 100, Standards OTC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK4 (3-001)
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 12.000 oz. (91069)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- DYNAREX White Petrolatum 5g foil packs (1140)
- Zoro Select Topical Ointments, Creams, and Antiseptics