Shop All PVC Tubing
Zoro Select
Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/2 in
Mfr # 1530-500687
Zoro # G2700101
original price:
$86.75
9% off
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1/2 in
- Outside Dia. 13/16 in
- Wall Thickness 5/32 in
Product Information
- Brand Zoro Select
- MFR # 1530-500687
- Zoro # G2700101
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 13/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 2 in |
Bend Radius | 2" |
Details
Tube Material | PVC with Wire Helix |
Tube Hardness | Shore A: 73 |
Wall Thickness | 5/32 in |
Max. Pressure | 150 psi @ 70 Degrees F |
Tube Color | Clear |
SAE or Metric | SAE |
Item | Suction and Transfer Hose |
Standards | FDA |
Temp. Range | 20 Degrees to 150 Degrees F |
Vacuum Rating | 29.9 in Hg |
Application | Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment |
Material | PVC with Wire |
Color | Clear |
Hardness | Shore A: 73 |
Description
Suction and Transfer Hose, Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment, Color Clear, Hardness Shore A: 73, Material PVC with Wire, Standards FDA, Wall Thickness 5/32 in, Bend Radius 2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- THRIFCO PLUMBING 3/4 X 4 Inch Stainless Steel Nipple, Packaged (9020031)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4118210-6742)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2133)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2158)
- Zoro Select Tubing