Shop All Pump Parts
Zoro Select
Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf
Mfr # 5RWN9
Zoro # G1092542
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet 2 in NPSM
- Material of Construction Stainless steel
- Type Side Round Perforations
- Opening 3/8"
Product Information
- Brand Zoro Select
- MFR # 5RWN9
- Zoro # G1092542
- UPC # 190735531396
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 4" |
Diameter | 6" |
Inlet Dia. | 2 in |
Details
Item | Suction Strainer |
Material | Stainless Steel |
Inlet | 2 in NPSM |
Material of Construction | Stainless steel |
Type | Side Round Perforations |
Opening | 3/8" |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Perforation Shape | Round |
Inlet Gender | Female |
Inlet Standard | NPSM |
Perforation Location | Side |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 2 in NPSM, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- DAYTON Mechanical Seal, Seat Assembly (PPO85N001G)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 196cc Engine (TP-3065HR)
- STENNER Pump Tube C, Santoprene1/4 in., PK2 (EC30C-2G1)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 1-1/2 In ID (6YZE7)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 3 In ID (6YZE9)
- ZORO SELECT Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf (5RWK0)
- ZORO SELECT Flange M8 x 25 Bolt, PK7 (PPUP4017G)
- ZORO SELECT Flanges (FLCS1RFSO010)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/2 In (3LK94)
- DAYTON Suction Strainer, Polypropylene (1DLT8)
- Zoro Select Pump Parts