Shop All Pump Parts
Zoro Select
Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf
Mfr # 5RWK0
Zoro # G3261772
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Plating Zinc
- Handle Height 6-1/4"
Product Information
- Brand Zoro Select
- MFR # 5RWK0
- Zoro # G3261772
- UPC # 190735531105
- Country of Origin China
- Category Pump Parts
Dimensions
Handle Height | 6-1/4" |
Diameter | 2-1/4" |
Height | 6-1/2" |
Inlet Dia. | 1 1/2 in |
Overall Height | 6 1/2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Plating | Zinc |
Opening | 3/8" |
Inlet | 1-1/2 in NPSM |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Inlet Gender | Female |
Perforation Shape | Round |
Inlet Standard | NPSM |
Perforation Location | Side |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 1-1/2 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 SOC, 5-50 GPM (H619-650-R)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V (N264)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (5UXG1)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- ZORO SELECT Seal Kit, Buna, For 11G233 (24D046)
- ZORO SELECT Kit, Valve (KIT 2871)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf (5RWN6)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/4 In (3LK93)
- STENNER Pump Tube #4, PK2 (UCCP204)
- Zoro Select Pump Parts