Shop All Pump Parts
Zoro Select
Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf
Mfr # 5RWJ8
Zoro # G1392246
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Function Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
- Height 6-1/4"
Product Information
- Brand Zoro Select
- MFR # 5RWJ8
- Zoro # G1392246
- UPC # 190735531082
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 6-1/4" |
Diameter | 1-5/8" |
Handle Height | 6-1/4" |
Inlet Dia. | 1 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Opening | 3/16" |
Plating | Zinc |
Inlet | 1 in NPSM |
Perforation Location | Side |
Inlet Standard | NPSM |
Inlet Gender | Female |
Perforation Shape | Round |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 1 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Nozzle Straight Spout, 1 x3/4In (5URH5)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/4 In (3LK93)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3/4 hp, 115/230V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage (95881010)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm (FS5-3/4)
- ZORO SELECT Wheel Mounting Kit (6CGH7)
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- ZORO SELECT Flanges (FLS63RFSO600)
- ZORO SELECT Rear Piston Guide (1780100)
- ZORO SELECT Flange (AR1584)
- ZORO SELECT Kit, Valve (KIT 1828)
- FLINT & WALLING Ring, Square Cut (132583)
- Zoro Select Pump Parts