Shop All Lab Mixing Accessories
Zoro Select
Sub-Surface Sampler, Poly/SS, 6 Ft L
Mfr # 6000
Zoro # G4106907
product price: $285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Material Polypropylene Head, Stainless Steel Poles
- Range 6 ft L
- Features Chemical-Resistant, Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations
- Grip Material Stainless Steel
- Pre-Cleaned None
Product Information
- Brand Zoro Select
- MFR # 6000
- Zoro # G4106907
- UPC # 00094902098043
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Maximum Handle Length | 6 ft |
Minimum Handle Length | 6 ft |
Overall Length - Imperial | 6 ft |
Details
Material | Polypropylene Head, Stainless Steel Poles |
Item | Sub Surface Sampler |
Range | 6 ft L |
Features | Chemical-Resistant, Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations |
Grip Material | Stainless Steel |
Pre-Cleaned | None |
Capacity - Metric | 1 L |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Capacity - Imperial | 32 fl oz |
Head Material | Polypropylene |
Product Type | Sub Surface Sampler |
Shaft Material | Stainless Steel |
Description
Sub Surface Sampler, Head Material Polypropylene, Product Type Sub Surface Sampler, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Overall Length - Imperial 6 ft, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 6 ft, Maximum Handle Length 6 ft, Sterilization Method Not Applicable, Autoclavable No, Features Chemical-Resistant, Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pistol Grip Blo-Gun (MILS160)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- ARGOS TECHNOLOGIES Handheld Aspirator, Hand Controller Set (EV500)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- ZORO SELECT Funnel, 1892mL, Stainless Steel (84780)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- Zoro Select Lab Mixing Accessories