Shop All Pipe Saddles & Shields
Zoro Select
Stud Guard, PK25
Mfr # SGE-616
Zoro # G0224329
Sold in multiples of 25 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Product Type Stud Guard
- Overall Length 5.75 in
- Application PEX Applications
Product Information
- Brand Zoro Select
- MFR # SGE-616
- Zoro # G0224329
- UPC # 718629122231
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Overall Length | 5.75 in |
Overall Width | 1.4 in |
Overall Height | 0.38 in |
Details
Item | Stud Guard |
Material | Steel |
Finish | Galvanized |
Product Type | Stud Guard |
Application | PEX Applications |
Thickness | 16 ga |
Mount Type | Nails |
Description
Stud Guard, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Finish Galvanized, For Threaded Rod Size Not Applicable, Load Capacity Not Applicable, Material Steel, Maximum Operating Temperature Not Applicable, Maximum Pipe Size Not Applicable, Mount Type Nails, Overall Height 0.38 in, Overall Length 5.75 in, Overall Width 1.4 in, Product Type Stud Guard, Application PEX Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- ZORO SELECT Stud Guard, PK25 (SGE-316)
- ZORO SELECT Stud Guard, PK25 (SGE-516)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- SNAPTAP SnapTap 1" Pipe Saddle w/90, PK25 (22315)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- SMITH-BLAIR DI Body, Dual SS Straps, Epoxy Coated, Large Outlet, Service Saddle (357-00069018-000)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- Zoro Select Pipe Saddles & Shields