Shop All Strut Channels
Zoro Select
Strut Channel, Solid, Aluminum, 14 Gauge
Mfr # FS-500 AL 12.00
Zoro # G2388298
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Product Information
- Brand Zoro Select
- MFR # FS-500 AL 12.00
- Zoro # G2388298
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 1 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Aluminum |
Style | Single |
Thickness | 1/16 in |
Series | FS-500 |
Channel Type | Solid |
Finish | Plain |
Color | Silver |
Weight | 0.99 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Plain, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS AV Ceiling Enclosure, Recessed, Steel, Wht (AVCE1H)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz, Aluminum (ORI241210260)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- Zoro Select Strut Channels