Shop All Strut Channels
Zoro Select
Strut Channel, Pre-Galvnzd Steel, Standard
Mfr # FS-500 PG 12.00
Zoro # G2388526
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 PG 12.00
- Zoro # G2388526
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 1 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Channel Type | Solid |
Series | FS-500 |
Thickness | 1/16 in |
Weight | 0.99 lb |
Color | Silver |
Finish | Pre-Galvanized |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- ZORO SELECT Strut Channel, 304 Stainless Steel, 12 ga. (FS-201SS ST4 18.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- Zoro Select Strut Channels