Shop All Strut Channels
Zoro Select
Strut Channel, Blk Painted Steel, Solid
Mfr # FS-200 FBK 12.00
Zoro # G2388751
original price:
$10.52
39% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-200 FBK 12.00
- Zoro # G2388751
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 1 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Weight | 1.81 lb |
Channel Type | Solid |
Color | Black |
Finish | Painted |
Series | FS-200 |
Thickness | 3/32 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 1 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Black, Finish Painted, FS-200, Weight 1.81 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Armored Steel 14/2 50Ft (55278322)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 100A, 500V AC, Non-Indicating (A50QS100-4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 12 Gauge (FS-200 AL 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- Zoro Select Strut Channels