Shop All Strut Channels
Zoro Select
Strut Channel, 5 ft. L, Solid, Standard
Mfr # FS-200 WT 60.00
Zoro # G2388760
original price:
$48.92
23% off
new price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 5 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material White Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-200 WT 60.00
- Zoro # G2388760
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 1 5/8 in |
Overall Length | 5 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | White Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Series | FS-200 |
Color | White |
Finish | Painted |
Channel Type | Solid |
Load Capacity | 660 lb |
Thickness | 3/32 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 5 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 660 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, White, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Timer Switch, 60 Min, Ivory (PTS 60 IV)
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (LC1K0610U7)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14 (FS-500SL GD 120.00)
- ZORO SELECT Strut Channel, 1 ft. L, 304 SS (FS-201SS ST4 12.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Pre-Glvnzd Steel (FS-200SS PG 18.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- Zoro Select Strut Channels