Shop All Strut Channels
Zoro Select
Strut Channel, 5 ft. L, Blk Painted Steel
Mfr # FS-200SS FBK 60.00
Zoro # G2389381
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-200SS FBK 60.00
- Zoro # G2389381
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Slot Width | 9/16 in |
Overall Length | 5 ft |
Overall Height | 1 5/8 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 660 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND MFG. Steel Enclosure, 6 in D (EN4SD12246LG)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 7.5 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA72S)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, Stndrd (FS-500SS GR 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- ZORO SELECT Strut Chan, 2ft.L, Pre-Glvnzd Steel, 12 ga. (FS-201SS PG 24.00)
- WESANCO PG Strut, ShortSlots, 1-5/8x1-5/8", 10 ft. (W200SSPG10)
- Zoro Select Strut Channels