Shop All Strut Channels
Zoro Select
Strut Channel, 4 ft. L, Half Slottd, Stndrd
Mfr # FS-500SS GR 48.00
Zoro # G2389217
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Green Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-500SS GR 48.00
- Zoro # G2389217
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Length | 4 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Strut Size | 1 5/8 in W x 13/16 in H |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 220 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Green, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- ZORO SELECT Strut Chan, 2ft.L, Back to Back, 14 Gauge (FS-501SS ST4 24.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- ZORO SELECT Strut Channel, 304 Stainless Steel, 12 ga. (FS-201SS ST4 18.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 24.00)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- Zoro Select Strut Channels