Shop All Strut Channels
Zoro Select
Strut Channel, 304 SS, Standard
Mfr # FS-500 ST4 12.00
Zoro # G2388359
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 ST4 12.00
- Zoro # G2388359
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Width | 1 5/8 in |
Overall Length | 1 ft |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | 304 Stainless Steel |
Style | Single |
Channel Type | Solid |
Finish | Polished |
Weight | 0.99 lb |
Color | Silver |
Series | FS-500 |
Thickness | 1/16 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Polished, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA1-1/4)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 5 ft. (HC6Y05)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-052S)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, Stndrd (FS-500SS GR 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14 (FS-500SL GD 120.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 12 Gauge (FS-200SS AL 36.00)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- Zoro Select Strut Channels