Shop All Strut Channels
Zoro Select
Strut Channel, 3 ft. L, Half Slottd, 12 ga.
Mfr # FS-201SS PG 36.00
Zoro # G2388149
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 3 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-201SS PG 36.00
- Zoro # G2388149
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 3 ft |
Overall Length | 3 ft |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 3 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,550 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripplite IB4-6-220 Isobar 4-220 Strip 4 Outlet (IB4-6-220)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, 304 SS (FS-500 ST4 24.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 14 Gauge (FS-500SS GR 12.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- Zoro Select Strut Channels