Shop All Strut Channels
Zoro Select
Strut Channel, 12 Gauge, Back to Back
Mfr # FS-201SS PG 12.00
Zoro # G2388176
original price:
$23.63
50% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-201SS PG 12.00
- Zoro # G2388176
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 1 ft |
Overall Length | 1 ft |
Overall Height | 3 1/4 in |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Slot Length | 1 1/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 1 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-201, Weight 3.76 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum (FS-500 AL 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- Zoro Select Strut Channels