Shop All Strut Channels
Zoro Select
Strut Chan, Solid, Blk Paintd Steel, 14 ga.
Mfr # FS-500 FBK 18.00
Zoro # G2388401
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 FBK 18.00
- Zoro # G2388401
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Length | 18 in |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Strut Size | 1 5/8 in W x 13/16 in H |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Color | Black |
Series | FS-500 |
Channel Type | Solid |
Wall Type | Solid |
Thickness | 1/16 in |
Finish | Painted |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Black, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga. (FS-500 AL 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- Zoro Select Strut Channels