Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga.
Mfr # FS-201SS FBK 60.00
Zoro # G3345417
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-201SS FBK 60.00
- Zoro # G3345417
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 5 ft |
Slot Width | 9/16 in |
Overall Length | 5 ft |
Slot Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,900 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- Zoro Select Strut Channels