Shop All Strut Channels
Zoro Select
Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga.
Mfr # FS-500 ST4 48.00
Zoro # G2388316
original price:
$51.29
1% off
new price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 ST4 48.00
- Zoro # G2388316
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Overall Width | 1 5/8 in |
Overall Length | 4 ft |
Strut Size | 1 5/8 in W x 13/16 in H |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | 304 Stainless Steel |
Style | Single |
Load Capacity | 220 lb |
Channel Type | Solid |
Wall Type | Solid |
Finish | Polished |
Color | Silver |
Series | FS-500 |
Thickness | 1/16 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 220 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Black (HS357-S250-BLACK)
- WIREMOLD Raceway Cutter For V700 (607)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, 304 SS (FS-200 ST4 48.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (A1200HS 20)
- Zoro Select Strut Channels