Shop All Strut Channels
Zoro Select
Strut Chan, 4 ft.L, Wht Paintd Steel, Solid
Mfr # FS-500 WT 48.00
Zoro # G2388438
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material White Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 WT 48.00
- Zoro # G2388438
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Overall Length | 4 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | White Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Thickness | 1/16 in |
Load Capacity | 220 lb |
Series | FS-500 |
Finish | Painted |
Channel Type | Solid |
Color | White |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 220 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, White, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS ST4 120.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 36.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- Zoro Select Strut Channels