Shop All Strut Channels
Zoro Select
Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel
Mfr # FS-500 PG 48.00
Zoro # G2388480
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 PG 48.00
- Zoro # G2388480
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Overall Height | 13/16 in |
Overall Length | 4 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Thickness | 1/16 in |
Color | Silver |
Load Capacity | 220 lb |
Series | FS-500 |
Finish | Pre-Galvanized |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 220 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black Reclosable Fastener Strap, 600 pk. (170782)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 12 Gauge (FS-200SS AL 36.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Standard (FS-200 WT 36.00)
- Zoro Select Strut Channels