Shop All Strut Channels
Zoro Select
Strut Chan, 4 ft.L, Solid, Grn Paintd Steel
Mfr # FS-200 GR 48.00
Zoro # G2388876
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Green Painted Steel
Product Information
- Brand Zoro Select
- MFR # FS-200 GR 48.00
- Zoro # G2388876
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 4 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Overall Length | 4 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Color | Green |
Load Capacity | 950 lb |
Wall Type | Solid |
Series | FS-200 |
Finish | Painted |
Channel Type | Solid |
Thickness | 3/32 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 4 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 950 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Green, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 In. Screw-In Armored Cable/Conduit Connector, 5PK (20440)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200 GD 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga. (FS-500 AL 120.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- Zoro Select Strut Channels