Shop All Strut Channels
Zoro Select
Strut Chan, 4 ft.L, Solid, 304 SS
Mfr # FS-200 ST4 48.00
Zoro # G2388657
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-200 ST4 48.00
- Zoro # G2388657
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 4 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Overall Length | 4 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Finish | Polished |
Series | FS-200 |
Wall Type | Solid |
Channel Type | Solid |
Color | Silver |
Thickness | 3/32 in |
Load Capacity | 950 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 4 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 950 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Polished, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 14 ga. (FS-500SS PG 36.00)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SS GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- Zoro Select Strut Channels